Cover For Roll Container, LxWxH 730 X 820 X 1460mm, White

Order Code: ZT2737270S

£249.99 Inc VAT (20%)


Description

Cover for roll container, LxWxH 730 x 820 x 1460 mm, white. Supplied = assembled. Colour = white. Width = 820 mm. Length = 730 mm. Height = 1420 mm. Material = PE woven fabric. Weight = 0.1 kg. Product type = accessories for roll containers. Protective cover for roll containers made of PE woven fabric. Both front sides can be opened completely using 2 sewn zips, allowing the roll container to be opened despite being covered.

See full description
Specifications for Cover For Roll Container, LxWxH 730 X 820 X 1460mm, White
  • Colour
    White
  • Material
    PE Woven Fabric
  • Supplied
    Assembled
  • Product Type
    Accessories for Roll Containers
  • Width
    820mm
  • Height
    1420mm
  • Length
    730mm
  • Weight
    0.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome