Drawbar And Coupling Set, For Roll Containers, Zinc Plated

Order Code: ZT2704063S

£259.99 Inc VAT (20%)
£299.9913% off


Description

Drawbar and coupling set, for roll containers, zinc plated. Supplied = assembled. Material = steel. Colour = silver. Finish = zinc plated by galvanization. Product type = accessories. Time saving by moving several roll containers. Saves transport time. Effective load transport to the respective stations. Drawbar and coupling set for roll containers with plastic transport dollies with the dimensions 724 x 815 and 682 x 815 mm (special panels not included) Comprised of: an adapter cartridge with welded coupling mandrel ( 25 mm) , drawbar rod as U-shaped profile approx. 520 x 50 mm, drawbar eye 30 mm, double leg spring, assembly material includes 2 counter plates and screw material.

See full description
Specifications for Drawbar And Coupling Set, For Roll Containers, Zinc Plated
  • Material
    Steel
  • Product Type
    Accessories
  • Colour
    Silver
  • Supplied
    Assembled
  • Finish
    Zinc Plated By Galvanization

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome