Flap Lid, Steel Wire, Coated In White

Order Code: ZT2698128S

£159.99 Inc VAT (20%)


Description

Flap lid, made of steel wire, coated in white. Supplied = assembled. Colour = white. Width = 615 mm. Length = 815 m. Material = steel wire. Type of mounting = for screw connection. Weight = 2.5 kg. Product type = accessories. Lockable with padlock (not supplied) Can be screwed on.

Specifications for Flap Lid, Steel Wire, Coated In White
  • Material
    Steel Wire
  • Product Type
    Accessories
  • Colour
    White
  • Supplied
    Assembled
  • Length
    815m
  • Width
    615mm
  • Mounting Type
    Screw Connection
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome