Flexible Coupling, Zinc Plated, For Roll Containers

Order Code: ZT2701251S

£599.99 Inc VAT (20%)


Description

Flexible coupling, zinc plated, for roll containers. Supplied = assembled. For version = roll containers. Product type = accessories. Stable connection of the Takktor (T1000) to roll containers with steel chassis or Corlettes. Material and space saving solution for connecting different trolleys quickly and with ease. Connection option that is easy and inexpensive to extend. The design of the electrolytically zinc plated flex couplings for the Takktor T1000 is ideal for the connection of roll containers and Corlettes. By using the respective coupling inserts, you can move heavy roll containers or Corlettes efficiently without exerting force. The inserts can be replaced quickly and easily at the touch of a button. Note: The flex couplings of the T1000 are intended only for roll containers and Corlettes tested by KAISER+KRAFT. Use that differs in any way from the intended purpose will lead to exclusion from the warranty under regulation 208-057 of German Social Accident Insurance.

See full description
Specifications for Flexible Coupling, Zinc Plated, For Roll Containers
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Version
    Roll Containers
  • Material
    Steel
  • Finish
    Zinc Plated