Fork Entry Guides, LxW 250 X 100mm, Pack Of 4, Electrolytically Zinc Plated

Order Code: ZT2736394S

£369.99 Inc VAT (20%)


Description

Fork entry guides, LxW 250 x 100 mm, pack of 4, electrolytically zinc plated. Supplied = assembled. Colour = zinc plated by galvanization. Length = 250 mm. Width = 100 mm. Weight = 4.1 kg. Weight per item = 1.02 kg. Product type = accessories.

Specifications for Fork Entry Guides, LxW 250 X 100mm, Pack Of 4, Electrolytically Zinc Plated
  • Product Type
    Accessories
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Length
    250mm
  • Width
    100mm
  • Weight
    1.02kg
    4.1kg