Insert For The Collection Of Packaging Films, For Roll Containers, Zinc Plated

Order Code: ZT2703994S

£169.99 Inc VAT (20%)


Description

Insert for the collection of packaging films, for roll containers, zinc plated. Supplied = assembled. Width = 450 mm. Height = 35 mm. Length = 720 mm. Colour = silver. Product type = accessories. Allows packaging waste to be collected in production. Waste disposal. Tubular steel frame ( 22 x 1.8 mm) with 2 long and 2 indented short tubes, each long tube features a notch at the end that engages in the side mesh panel of the roll container. There are 4 holes in the frame. There is a ring made of flat iron (15 x 3 mm) on the inside with a radius of approx. 205 mm, 4 bungee cords are fixed to the frame using one plastic clamp each (one for each hole) , 4 open tube ends are sealed with one ball plug each.

See full description
Specifications for Insert For The Collection Of Packaging Films, For Roll Containers, Zinc Plated
  • Product Type
    Accessories
  • Colour
    Silver
  • Supplied
    Assembled
  • Length
    720mm
  • Width
    450mm
  • Height
    35mm