Intermediate Shelf For Roll Container, 4-sided, Width 710mm, Pebble Grey

Order Code: ZT2736950S

£84.99 Inc VAT (20%)


Description

Intermediate shelf for roll container, 4-sided, width 710 mm, pebble grey. Supplied = assembled. Height = 250 mm. Width = 710 mm. Depth = 710 mm. Material = plastic. Colour = pebble grey. Max. load = 150 kg. Product type = shelves/inserts. Plastic intermediate shelf reinforced with 3 flat irons. Plastic intermediate shelf for 4-sided roll container.

See full description
Specifications for Intermediate Shelf For Roll Container, 4-sided, Width 710mm, Pebble Grey
  • Product Type
    Shelves/Inserts
  • Material
    Plastic
  • Colour
    Pebble Grey
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Width
    710mm
  • Depth
    710mm
  • Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome