KM439 Storage Box, LxWxH 1200 X 270 X 5mm, Electrolytically Zinc Plated

Order Code: ZT2680331S

£399.99 Inc VAT (20%)


Description

KM439 storage box, LxWxH 1200 x 270 x 5 mm, electrolytically zinc plated. Supplied = flat pack. Length = 1200 mm. Width = 270 mm. Height = 5 mm. Material = steel. Colour = zinc plated. Finish = zinc plated by galvanization. Product type = accessories. Storage boxes for the KM439 panel trolley.

Specifications for KM439 Storage Box, LxWxH 1200 X 270 X 5mm, Electrolytically Zinc Plated
  • Material
    Steel
  • Colour
    Zinc Plated
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • Finish
    Zinc Plated By Galvanization
  • Length
    1200mm
  • Height
    5mm
  • Width
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome