Lifting Strap, 2 Snap Hooks, LxWxH 140 X 40 X 1.5mm

Order Code: ZT2692770S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Lifting strap, 2 snap hooks, LxWxH 140 x 40 x 1.5 mm. Supplied = assembled. Colour = black. Width = 40 mm. Product type = accessories. Variable length that can be adjusted to up to 140 cm. With shoulder pad. With two chrome plated snap hooks.

Specifications for Lifting Strap, 2 Snap Hooks, LxWxH 140 X 40 X 1.5mm
  • Colour
    Black
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    40mm