Perforated Panel, LxW 1515 X 410mm, White Aluminium RAL 9006

Order Code: ZT2743941S

£359.99 Inc VAT (20%)


Description

Perforated panel, LxW 1515 x 410 mm, white aluminium RAL 9006. Supplied = assembled. Length = 1515 mm. Width = 410 mm. Material = sheet steel, powder coated. Colour = white aluminium RAL 9006. Product type = perforated panel systems. Square holes 9.2 x 9.2 mm. 38.1 mm grid. Made of sheet steel in white aluminium RAL 9006. Max. 1 panel per door. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Perforated Panel, LxW 1515 X 410mm, White Aluminium RAL 9006
  • Colour
    White Aluminium
  • Product Type
    Perforated Panel Systems
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Width
    410mm
  • Length
    1515mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome