Perforated Panel, LxW 991 X 457mm, White Aluminium RAL 9006

Order Code: ZT2674886S

£309.99 Inc VAT (20%)
£349.9911% off


Description

Perforated panel, LxW 991 x 457 mm, white aluminium RAL 9006. Supplied = assembled. Length = 991 mm. Width = 457 mm. Material = sheet steel, powder coated. Colour = white aluminium RAL 9006. Product type = perforated panel systems. Square holes 9.2 x 9.2 mm. 38.1 mm grid. Made of sheet steel in white aluminium RAL 9006. Max. 2 panels per rear wall. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Perforated Panel, LxW 991 X 457mm, White Aluminium RAL 9006
  • Product Type
    Perforated Panel Systems
  • Colour
    White Aluminium
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Width
    457mm
  • Length
    991mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome