Push-on Lid, Pack Of 8, Polypropylene, Transparent

Order Code: ZT2721081S

£139.99 Inc VAT (20%)


Description

Push-on lid, pack of 8, made of polypropylene, transparent. Supplied = assembled. Colour = transparent. For width = 300 mm. For length = 490 mm. Material = polypropylene. Weight = 4.56 kg. Weight per item = 0.57 kg. Product type = accessories. Designed for automated and manual handling. Recess for strapping. Can be coded and labelled. Can be sealed.

Specifications for Push-on Lid, Pack Of 8, Polypropylene, Transparent
  • Product Type
    Accessories
  • Material
    Polypropylene
  • Colour
    Transparent
  • Supplied
    Assembled
  • Pack Quantity
    8
  • For Width
    300mm
  • For Length
    490mm
  • Weight
    4.56kg
    0.57kg