Rubber Strap, 1 Hook, 1 Lug, For Roll Container

Order Code: ZT2731865S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Rubber strap, 1 hook, 1 lug, for roll container. Supplied = assembled. Length = 530 mm. Material = rubber. Model = 1 hook, 1 lug. Colour = black. Width = 37 mm. Effective length = 750 mm. Product type = accessories.

Specifications for Rubber Strap, 1 Hook, 1 Lug, For Roll Container
  • Colour
    Black
  • Material
    Rubber
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Length
    530mm
  • Width
    37mm
  • Effective Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome