Rubber Strap, 2 Hooks, For Roll Container

Order Code: ZT2731832S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Rubber strap, 2 hooks, for roll container. Supplied = assembled. Length = 530 mm. Material = rubber. Model = 2 hooks. Colour = black. Width = 37 mm. Effective length = 750 mm. Product type = accessories.

Specifications for Rubber Strap, 2 Hooks, For Roll Container
  • Product Type
    Accessories
  • Material
    Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Length
    530mm
  • Width
    37mm
  • Effective Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome