SCOOTER Industrial Scooter, LxW 1470 X 700mm, Max. Load 200 Kg

Order Code: ZT2742957S

£1,099.99 Inc VAT (20%)


Description

SCOOTER industrial scooter, LxW 1470 x 700 mm, max. load 200 kg. Supplied = assembled. Overall length = 1470 mm. Overall width = 700 mm. Type of brakes = foot brake for rear wheel. Frame material = steel, powder coated. Frame colour = charcoal. Overall max. load = 200 kg. Fixed wheel diameter = 200 mm. Steering wheel material = polyurethane. Running wheel material = polyurethane. Loading height = 254 mm. Platform length = 690 mm. Platform width = 585 mm. Product type = company scooters. Convenient foot brake. Clear bell sound. Practical and manoeuvrable. Ready for immediate use as it is delivered fully assembled. Industrial scooter for moving between workplaces and work sites quickly and safely. Rubberised handles for a firm grip. Foot plate with anti-slip surface for a safe footing. 100 mm high edge around the lower platform.

See full description
Specifications for SCOOTER Industrial Scooter, LxW 1470 X 700mm, Max. Load 200 Kg
  • Load Capacity
    200kg
  • Product Type
    Company Scooters
  • Frame Colour
    Charcoal
  • Supplied
    Assembled
  • Steering Wheel Material
    Polyurethane
  • Overall Width
    700mm
  • Overall Length
    1470mm
  • Platform Length
    690mm
  • Brake Type
    Foot Brake for Rear Wheel
  • Running Wheel Material
    Polyurethane
  • Loading Height
    254mm
  • Platform Width
    585mm
  • Fixed Wheel Diameter
    200mm
  • Frame Material
    Steel Powder Coated
  • Type of Brakes
    Foot Brake for Rear Wheel