Side Wall, Extra Cost For 1 Pair, For 0.37 m³ Container

Order Code: ZT2694640S

£229.99 Inc VAT (20%)


Description

Side wall, extra cost for 1 pair, for 0.37 m container. Supplied = assembled. Material = sheet steel. Finish = zinc plated. Colour = zinc plated. For width = 1200 mm. For length = 1000 mm. Product type = accessories for tilting/hinged bottom skips. Less content slippage to the side. Controlled emptying.

Specifications for Side Wall, Extra Cost For 1 Pair, For 0.37 m³ Container
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Finish
    Zinc Plated
  • Supplied
    Assembled
  • For Width
    1200mm
  • For Length
    1000mm