Transport And Display Container, Folding Front Panel, HxWxD 1870 X 1200 X 800mm, Wheel Ø100mm

Order Code: ZT2732300S

£999.99 Inc VAT (20%)


Description

Transport and display container, folding front panel, HxWxD 1870 x 1200 x 800 mm, wheel 100 mm. Supplied = partially assembled. Max. load = 500 kg. Max. load per level = 50 kg. Width = 1200 mm. Depth = 800 mm. Height = 1870 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Transport dolly material = steel. Transport dolly colour = silver. Material of mesh = steel. Mesh height = 1700 mm. Internal width = 1150 mm. Internal depth = 750 mm. Internal height = 1700 mm. Mesh size = 150x420 mm. Mesh width for rear wall = 145x550 mm. Mesh size of base = 60x250 mm. Roll container model = 4-sided, folding front panel. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. With folding front panel for easy loading and unloading. Parking brakes keep the trolley securely in place. Practical and versatile due to side panels for insertion. Ideal for presentation due to see-through mesh panels. Zinc plating increases the level of corrosion protection. Permanently welded steel construction offers high stability and durability. Ideal for storage and for sales. Mesh walls, extra stable tubular steel construction with welded struts. Side panels can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Side panels with mesh size of 150 x 400 mm, front panel 140 x 420 mm, rear panel 145 x 550 mm. With 2 swivel castors and 2 fixed castors made of polypropylene. Supplied flat pack - easy self-assembly.

See full description
Specifications for Transport And Display Container, Folding Front Panel, HxWxD 1870 X 1200 X 800mm, Wheel Ø100mm
  • Wheel Diameter
    100mm
  • Load Capacity
    500kg
  • Wheel Bearing
    Roller Bearing
  • Wheel Type
    Plastic
  • Supplied
    Partially Assembled
  • Mesh Size
    150x420mm
  • Mesh Size of Base
    60x250mm
  • Mesh Material
    Steel
  • Mesh Height
    1700mm
  • Mesh Width For Rear Wall
    145x550mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Load per Level
    50kg
  • Roll Container Model
    4-sided, Folding Front Panel
  • Finish
    Zinc Plated By Galvanization
  • Depth
    800mm
  • Width
    1200mm
  • Internal Width
    1150mm
  • Internal Height
    1700mm
  • Internal Depth
    750mm
  • Height
    1870mm
  • Dolly Material
    Steel
  • Colour
    Silver