Writing Board With Clamp, LxWxH 340 X 248 X 46mm, Aluminium-Zinc Sheet A4

Order Code: ZT2735804S

£179.99 Inc VAT (20%)


Description

Writing board with clamp, LxWxH 340 x 248 x 46 mm, made of aluminium-zinc sheet A4. Supplied = flat pack. Format = A4. Length = 340 mm. Width = 248 mm. Colour = zinc plated. Product type = accessories. Writing board made of aluminium-zinc sheet with clamp, A4.

Specifications for Writing Board With Clamp, LxWxH 340 X 248 X 46mm, Aluminium-Zinc Sheet A4
  • Product Type
    Accessories
  • Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Width
    248mm
  • Length
    340mm
  • Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome