Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Chain Accessories
Hanging Basket Chain 21" Black
By Ambassador
Order Code:
ZT4965124S
£7.19
Inc VAT (20%)
£8.49
15% off
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 - 19
£6.61
8%
20 - 49
£6.33
12%
50 +
£6.04
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/storage-and-handling/chain-accessories/hanging-basket-chain-21-inch-black/p/ZT4965124S
Add to quotation
View all Chain Accessories
Description
Ambassador Hanging Basket Chain 21" Black Strand chain Easy to fit
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Hanging Basket Chain 21" Black
Type
Hanging Basket Chain
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome