Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Lifting, Pulling & Positioning
/
Chains, Ropes & Cables
/
Chain Accessories
Wire Suspension Kit 2 Fasteners 1 Setting Key 3mm x 3M 30KG
By Gripple
Order Code:
ZT5021500S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Chain Accessories
Description
Gripple WIRE SUSPENSION KIT 2 FASTENERS 1 SETTING KEY 3MMX3M 30KG 3MM Catenary Kits CTI-3MM-3M
Tags:
#BulkDiscount
Specifications
Specifications for Wire Suspension Kit 2 Fasteners 1 Setting Key 3mm x 3M 30KG
Product Type
Wire Suspension Kit
Length
3m
Wire Diameter
3mm
Load Capacity
30kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome