Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Lifting, Pulling & Positioning
/
Chains, Ropes & Cables
/
Chain Accessories
Wire Suspension Kit 2 Fasteners 1 Setting Key 6mm 10M 100KG
By Gripple
Order Code:
ZT4996523S
£122.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Chain Accessories
Description
Gripple WIRE SUSPENSION KIT 2 FASTENERS 1 SETTING KEY 6MM 10M 100KG 6MM Catenary Kits CTI-6MM-10M
Specifications
Specifications for Wire Suspension Kit 2 Fasteners 1 Setting Key 6mm 10M 100KG
Product Type
Wire Suspension Kit
Diameter
6mm
Length
10m
Load Capacity
100kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome