Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Slings
Chain Slings
CS074HC 7mm x 2m Four Leg Chain Sling
By Ttc Lifting Gear
Order Code:
ZT1024670X
Chain Size
*
7mm
Hook Type
*
Safety
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/storage-and-handling/chain-slings/cs074hc-7mm-x-2m-four-leg-chain-sling/p/ZT1024670X
Add to quotation
Schedule an order and save 5%
View all Chain Slings
Description
Sling type: four leg.
Chain size: 7mm.
Load: 0-45° 3.10 tonne. 45-60° 2.20 tonne.
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome