2.3mm x 16mm x 10m Solid Brass Oval Chain Chrome Plate

Order Code: ZT1057840X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 +£38.638%

Currently unavailable

Description

Solid Brass Oval
A general purpose chain, decorative and rust resistant.

Often used for common everyday uses such as trailer ties and door stays as well as the handling of materials in industry. The chain has the weld placed at the side of each link of chain. A popular and versatile product. Welded chain is light and strong, ideal for general-purpose applications such as park swings, garden use, security etc. Manufactured from mild steel.
Supplied in 10m length packs in boxes.

See full description
Specifications for 2.3mm x 16mm x 10m Solid Brass Oval Chain Chrome Plate
  • Product Type
    Welded Straight Link Chain
  • Recommended Load
    0.97kg
  • Link Diameter
    2.3mm
  • Features
    Outdoor Use
    Rust Resistant
  • Finish
    Chrome
  • Material
    Brass
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome