6KS/110 Security Chain Length 110cm Link Diameter 6mm ABU6KS110

Order Code: ZT1273308P

£24.99 Inc VAT (20%)
£29.9916.5% off
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.496%

Order by 2pm, get it Tomorrow

Description

Square link security chain made from chain links produced from a hardened special chain steel. The fabric sleeve prevents paintwork and chrome from damage and is ideal for securing bicycles, motorbikes, gardening tools, garden furniture or machinery on the building site. Available in 6 - 10mm diameter in a selection of lengths. Square section chains Link Thickness 6mm Chain Length 1100mm Inside link 9mm

Specifications for 6KS/110 Security Chain Length 110cm Link Diameter 6mm ABU6KS110
  • Length
    110cm
  • Product Type
    Chain
  • Type
    Chain
  • Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome