6mmx10M Spiked Steel Chain Galvanised

Order Code: ZT1717553S

£99.99each Inc VAT (20%)
£199.98 minimum order value

Minimum order quantity: 2.

Description

This spiked steel chain can be used for many applications, including in creating borders and partitions or in car parks and gardens. It is galvanised for extra protection against rust and corrosion.

Features and Benefits
• Versatile chain
• Self-coloured steel design
• Galvanised for extra protection against rust and corrosion

Typical Applications
• Garden security
• Car parks
• Border creation
• Partition creating

See full description
Specifications for 6mmx10M Spiked Steel Chain Galvanised
  • Length
    10m
  • Finish
    Galvanised
  • Product Type
    Spiked Steel Chain
  • MFR Part No.
    302-06050R0100GV
  • Link Diameter
    6mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome