Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Chains
8mm Plastic Barrier Chain Rainbow 25m
By English Chain
Order Code:
ZT2674306S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/storage-and-handling/chains/8mm-plastic-barrier-chain-rainbow-25m/p/ZT2674306S
Add to quotation
View all Chains
Description
8mm Plastic Barrier Chain Rainbow 25m
Specifications
Specifications for 8mm Plastic Barrier Chain Rainbow 25m
Colour
Rainbow
Product Type
Barrier Chain
Material
Plastic
Length
25m
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome