8mm x 40mm x 10m Chain Side Weld Straight Link Galvanised

Order Code: ZT1057811X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Often used for common everyday uses such as trailer ties and door stays as well as the handling of materials in industry. The chain has the weld placed at the end of each link of chain, side welded version are also available on request. A popular and versatile product. Welded chain is light and strong, ideal for general-purpose application such as park swings, garden use, security etc. Manufactured from mild steel. Supplied in 10m length packs in boxes (other lengths are available on request).

* Chains are NOT tested. Load figures are guidance only.

See full description
Specifications for 8mm x 40mm x 10m Chain Side Weld Straight Link Galvanised
  • Length
    10m
  • Link Diameter
    8mm
  • Features
    High Corrosion Resistance
    Outside Use
  • MFR Part No.
    30008042R0100GV
  • Product Type
    Welded Straight Link Chain
  • Finish
    Galvanised
  • Material
    Steel
  • Recommended Load
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome