Black Japanned Chain 5mm x 10m Box - Max. Load 160kg FAICHBOX50B

Order Code: ZT1278763P

£34.99 Inc VAT (20%)


Description

These Faithfull Welded Chains are manufactured from a mild steel with a Black Japanned finish. These chains are load tested, but not certified and should never be used for any overhead lifting, load binding or towing applications. Maximum load figures quoted are for guidance ONLY. Size 5mm x 10m. Maximum Load 160Kg.

Specifications for Black Japanned Chain 5mm x 10m Box - Max. Load 160kg FAICHBOX50B
  • Length
    10m
  • Link Diameter
    6mm
  • Maximum Load
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome