Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Chains
Chain 27.1/2" - 700 mm for Glip Plier 9" 86398
By EGA Master
Order Code:
ZT3281759S
£42.99
each
Inc VAT (20%)
£171.96 minimum order value
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
171.96
https://www.zoro.co.uk/shop/storage-and-handling/chains/chain-27-half-inch-700-mm-for-glip-plier-9-inch-86398/p/ZT3281759S
Add to quotation
View all Chains
Description
CHAIN 27.1/2" - 700 MM FOR GLIP PLIER 9"
Tags:
#BulkDiscount
Specifications
Specifications for Chain 27.1/2" - 700 mm for Glip Plier 9" 86398
Product Type
Chain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome