0
1
2
3
4
5

Chain Drag Harrow 1.5m x 1.2m

Order Code: ZT3960639S

£69.99 Inc VAT (20%)


Description

Unleash the power of precision and efficiency with our advanced drag harrow, a powerful farming companion meticulously engineered to transform your cultivation process. With a generous harrow area measuring 1.5m/5ft by 1.2m/4ft, this tool covers substantial ground with each pass, saving you valuable time and energy.

Crafted from robust Q235 steel material with a thickness of 3mm, our drag harrow is built to endure the toughest field conditions. The 60mm x 60mm mesh size ensures thorough soil aeration, promoting healthy root growth for your crops.

One of its standout features is the adjustable front tray, enabling the addition of bricks or blocks to enhance the harrow's weight. This flexibility ensures you can adapt the harrow to suit different soil types and cultivation needs.

Equipped with a 2.4-meter chain fitted with snap hooks, this harrow is not only easy to attach to tractors or ATVs, but also provides consistent and precise dragging. The durable snap hooks guarantee a secure connection, allowing you to focus on your work without worrying about interruptions.

This drag harrow excels in versatility and ease of use, effectively breaking up soil clumps, removing weeds and preparing the seedbed. After use, the drag mat conveniently rolls up for compact storage. Its thoughtful design ensures your space remains organised and clutter-free, emphasising practicality alongside performance.

Transform your fields into thriving grounds with the modern efficiency of our chain drag harrow, ensuring a seamless and productive agricultural experience.



Product Features:


* Large 4ft x 5ft Coverage
* Adjustable Front Tray
* High Quality Q235 Steel
* 8ft Chain With Snap Hooks
* Roll Up for Compact Storage

Specifications:


* Colour: Silver
* Weight: 13.3kg
* Material: Q235 Steel
* Height: 9cm/0.09m/0.3ft
* Width: 120cm/1.2m/4ft
* Depth: 150cm/1.5m/5ft
* Steel Thickness: 3mm
* Mesh Size: 60mm x 60mm
* Chain Length: 240cm/2.4m/8ft

Box Contents:


* 1 x Robust Drag Harrow
* 1 x Strong 2.4m/8ft Chain
* 2 x Secure Snap Hooks
* 1 x Essential Fixings Kit

See full description
Specifications for Chain Drag Harrow 1.5m x 1.2m
  • Colour
    Silver
  • Weight
    13.3kg
  • Product Type
    Chain Drag Harrow
  • Chain Length
    2.4m
  • Mesh Size
    60mm x 60mm