Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Chains
Chrome Plated Brass Ball Chain No 3 10m
By English Chain
Order Code:
ZT2674310S
£18.99
Inc VAT (20%)
£19.99
5% off
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/storage-and-handling/chains/chrome-plated-brass-ball-chain-no-3-10m/p/ZT2674310S
Add to quotation
View all Chains
Description
Chrome Plated Brass Ball Chain No 3 10m
Tags:
#ReducedPrice
Specifications
Specifications for Chrome Plated Brass Ball Chain No 3 10m
Product Type
Ball Chain
Colour
Chrome
Material
Brass
Length
10m
Finish
Chrome Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome