Furniture Dolly, mm 1196, LxW 250 X 250 mm, Pack of 4, Max. Load 100 kg

Order Code: ZT3154333S

£179.99 Inc VAT (20%)


Description

Furniture dolly, MM 1196, LxW 250 x 250 mm, pack of 4, max. load 100 kg. Supplied = assembled. Max. load = 100 kg. Platform length = 250 mm. Platform width = 250 mm. Loading height = 75 mm. Length = 250 mm. Width = 250 mm. Height = 75 mm. Platform material = steel. Platform colour = red. Wheel fittings = 3 swivel castors. Wheel type = solid rubber. Wheel diameter = 50 mm. Wheel bearing = plain bearing. Finish = powder coated. Weight = 3.5 kg. Product type = furniture transport units. Design of castors = castors for hard floors. Weight per item = 0.88 kg. 4 manoeuvrable soft castors for hard/sensitive floor surfaces. Platform made of powder coated steel. Recessed platform for fixing e.g. furniture legs in place. The stable transport aid features a solid platform made of powder coated steel. The compact model of this transport aid makes moving heavy loads easy and convenient. The heavy duty dolly is equipped with three soft swivel castors that are non-marking for streak free mobility on all hard/sensitive floor surfaces, and also comes with anti-slip padding to protect the goods for transport. For maximum transport safety, there is a recess in the middle of the platform for fixing e.g. furniture legs in place. Additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome