G8L/10 Load Chain 10mm Diameter 3150kg Capacity (15m)

Order Code: ZT3926485S

£199.99 Inc VAT (20%)


Description

High tensile short link chains, with a black powder coated finish. Designed to be used in conjunction with a Load Binder. Certificate of Conformity issued as standard. Images are for illustration purposes only.

Specifications for G8L/10 Load Chain 10mm Diameter 3150kg Capacity (15m)
  • Finish
    Black Powder Coated
  • Product Type
    Grade 8 Load Binder Chain
  • MFR Part No.
    G8L/10
  • Recommended Load
    3150kg
  • Length
    15m
  • Link Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome