LEVERO Cable Chain, For Vertical Cable Management, White Aluminium

Order Code: ZT2699972S

£113.99 Inc VAT (20%)


Description

LEVERO cable chain, for vertical cable management, white aluminium. Supplied = assembled. Material = plastic. Colour = white aluminium RAL 9006. Height = 1318 mm. Width = 26 mm. Depth = 56 mm. Product type = accessories for office furniture. Flexible cable chain that leads to the floor in a vertical line with cable separation. Keeps all cables organised.

See full description
Specifications for LEVERO Cable Chain, For Vertical Cable Management, White Aluminium
  • Material
    Plastic
  • Colour
    White Aluminium
  • Supplied
    Assembled
  • Product Type
    Accessories for Office Furniture
  • Width
    26mm
  • Depth
    56mm
  • Height
    1318mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome