Oval Chain 1.8mm x 10m Chrome FAICHOC18

Order Code: ZT1278805P

£55.99 Inc VAT (20%)


Description

The Faithfull lightweight oval chains are suitable for a variety of domestic household applications. Available in either a polished brass or chrome plated finish. Supplied in 10m reels. The Faithfull FAICHOC18 Oval chain is made from brass with a chrome plated finish, with the following specifications Link Diameter 1.8mm. Link Length 13mm. Length 10m.

See full description
Specifications for Oval Chain 1.8mm x 10m Chrome FAICHOC18
  • Link Diameter
    1.8mm
  • Length
    10m
  • Finish
    Chrome
  • MFR Part No.
    FAICHOC18
  • Link Length
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome