Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Chains
Plastic Chain 10mm Short Link 25m Yellow 328275
By VFM
Order Code:
ZT1551083S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/storage-and-handling/chains/plastic-chain-10mm-short-link-25m-yellow-328275/p/ZT1551083S
Add to quotation
View all Chains
Description
Plastic Chain 10mm Short Link 25 Metre Yellow 328275
Specifications
Specifications for Plastic Chain 10mm Short Link 25m Yellow 328275
MFR Part No.
SBY12959
Depth
320mm
Width
250mm
Height
240mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome