Plastic Chain 8mm x 12.5m Yellow / Black FAICHPYB812C

Order Code: ZT1278818P

£33.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Plastic Chain is available in a selection of colours, this range of polythene plastic chain is ideal for both internal and external use. Its alternately contrasting colour sections make it particularly useful when specific areas need to be clearly sectioned off. These plastic chains are supplied in 12.5m reels. The Faithfull FAICHPYB812C plastic chain is yellow and black with the following dimensions Thickness 8mm

See full description
Specifications for Plastic Chain 8mm x 12.5m Yellow / Black FAICHPYB812C
  • Length
    12.5m
  • Type
    Chain
  • Colour
    Yellow, Black
  • Finish
    Yellow / Black
  • Link Length
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome