Stainless Steel Chain, Link Thickness 6mm, Length 10 M

Order Code: ZT2734492S

£369.99 Inc VAT (20%)


Description

Stainless steel chain, link thickness 6 mm, length 10 m. Supplied = assembled. Material = stainless steel. Colour = stainless steel. Product type = barrier chains. Link thickness = 6 mm. Breaking load = 1250 daN. Length = 10 m. Chain link internal dimensions = 42x12 mm. A high quality alternative to steel chains. Representative and durable. It also offers a wide range of technical uses. Stainless steel, material 1.4401. Corrosion resistant. For extreme loads. Polished. Barrier chains are used in conjunction with barrier posts to secure traffic lanes, walkways, car parks etc. They are - as many fixtures and fittings in road spaces - subject to extreme wear and tear, e.g. due to vandalism. The tensile strength and resistance of barrier chains are thus important purchasing criteria. Pack of 10 m.

See full description
Specifications for Stainless Steel Chain, Link Thickness 6mm, Length 10 M
  • Material
    Stainless Steel
  • Product Type
    Barrier Chains
  • Colour
    Silver
  • Length
    10m
  • Supplied
    Assembled
  • Chain Link Internal Dimensions
    42x12mm
  • Link Thickness
    6mm
  • Breaking Load
    1250daN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome