Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Chains
White Plastic 8mm Chain In 25m Lengths 360077
By VFM
Order Code:
ZT1552052S
£73.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£69.55
6%
1
Add to basket
Get it in
5-7
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/storage-and-handling/chains/white-plastic-8mm-chain-in-25m-lengths-360077/p/ZT1552052S
Add to quotation
View all Chains
Description
White Plastic 8mm Chain in 25 Metre Lengths 360077
Tags:
#BulkDiscount
Specifications
Specifications for White Plastic 8mm Chain In 25m Lengths 360077
MFR Part No.
SBY17513
Depth
53mm
Width
28mm
Height
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome