Zinc Plated Chain 8mm x 10m Reel - Max. Load 450kg FAICHAL810

Order Code: ZT1278754P

£63.99 Inc VAT (20%)
£69.998.5% off


Description

These Faithfull welded steel chains are made with the link side welded for extra strength. They have mild steel welded straight links made to form an A style short link chain. The chains are bright zinc plated and ideal for general purpose applications such as securing loads. Maximum load figures quoted are for guidance only. These chains are test load tested, but not certified and should never be used for any overhead lifting, load binding or towing applications. The Faithfull FAICHAL810 A link chain has the following dimensions Thickness 8mm Length 10m

See full description
Specifications for Zinc Plated Chain 8mm x 10m Reel - Max. Load 450kg FAICHAL810
  • Link Diameter
    8.0mm
  • Length
    10m
  • MFR Part No.
    FAICHAL810
  • Maximum Load
    450kg