Laptop Charging Cabinet with 10 Compartments Light Grey/Light Grey

Order Code: ZT3613722S

£2,299.99 Inc VAT (20%)


Description

Laptop charging cabinet, with 10 compartments, light grey/light grey. Supplied = assembled. Height = 1800 mm. Width = 400 mm. Depth = 500 mm. Body colour = light grey RAL 7035. Front colour = light grey RAL 7035. Material = sheet steel. Number of compartments = 10 pcs. Model = for laptops, notebooks. Lock type = cylinder lock per compartment. Power supply = 1x230 V. Product type = laptop charging cabinets. Integrated power sockets make charging easy and convenient. Durable and robust with ventilation holes to keep air circulating. Locking away a laptop securely when work is finished, and picking it up recharged the next morning so work can resume straight away - the charging cabinet makes this possible. Laptops, notebooks and other small devices can be stored securely in 10 individually lockable compartments (compartment dimensions 160 x 320 x 470 mm) while the battery charge is replenished at the same time using the integrated power sockets. No warranty claims may be made on charging cables or other components that move. Individual model available on request.

See full description
Specifications for Laptop Charging Cabinet with 10 Compartments Light Grey/Light Grey
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Product Type
    Laptop Charging Cabinet
  • Depth
    500mm
  • Compartment Dimensions
    160 x 320 x 470mm
  • Width
    400mm
  • Height
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome