0
1

Powerstor Lithium Battery Charging Unit

Order Code: ZT3426748S

£10,999.99 Inc VAT (20%)


Description

safely and securely charge tool batteries on site with the PowerStor.
Integral security is at the heart of the design, from the folded sheet steel construction to the twin 5-lever deadlocks.
For your safety, a stand-alone fire suppression system comes as standard.Automatically activated by heat or flames, this helps to protect the unit and its contents at all times.
Fork pockets & crane lifting eyes enables you to easily reposition this unit as required isolate it to minimise fire risk, or keep it right by the site offices for easy management.
With 32 individual sockets spread over 5 shelves, theres plenty of charging points for everyone on site.Powered by a single 32A/230V supply, this unit arrives preassembled to help you get started easily and quickly.
Take security to the next level with the optional BlokkaBar kit which bars the door with over 10mm of solid steel.

See full description
Specifications for Powerstor Lithium Battery Charging Unit
  • No. of Shelves
    5
  • Number of Shelves
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome