AGELESS Coat Hanger, Diameter 8mm, Pack Of 4, High Gloss Chrome Plated

Order Code: ZT2727740S

£109.99 Inc VAT (20%)


Description

AGELESS coat hanger, diameter 8 mm, pack of 4, high gloss chrome plated. Supplied = assembled. Material = steel. Colour = chrome plated. Diameter = 8 mm. Product type = coat hangers.

Specifications for AGELESS Coat Hanger, Diameter 8mm, Pack Of 4, High Gloss Chrome Plated
  • Material
    Steel
  • Diameter
    8mm
  • Pack Quantity
    4
  • Product Type
    Coat Hangers
  • Colour
    Chrome Plated
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome