Clothing Airer Ceiling Pulley 1.4m - Ivory

Order Code: ZT5359190S

£129.99 Inc VAT (20%)


Description

Discover a smarter more elegant way to dry your laundry with our 1.4m 6-lath ceiling pulley clothes airer in ivory. Perfect for those who value both functionality and style this space-saving solution allows you to dry your clothes naturally while adding a touch of traditional charm to your home. Whether you're looking for a sustainable alternative to tumble dryers or simply need to maximise your living space this ceiling airer has you covered. Built to last the airer features six varnished pine laths each 140cm long offering generous space for large clothing loads towels or bedding. The sturdy pulley system is easy to use and designed to lift heavy items effortlessly. Fitted with robust powder-coated iron rack ends and brackets in a sophisticated ivory hue this airer not only enhances your space but also ensures lasting durability. The included fixings make setup a breeze allowing you to easily mount the airer to most ceiling types including sloped ones for versatile and convenient use. With its blend of timeless design and practical features this ceiling pulley airer is a wonderful addition to any home. Enjoy the benefits of natural drying while adding a touch of charm to your space making laundry day a little more enjoyable. Product Features: * High Quality Varnished Pine and Ivory Cast Iron * Traditional & Convenient Pulley System Design * Generous Dying Space With 6 Laths * Compatible With Flat & Sloped Ceilings * Easy Installation With FREE Fixing Kit Specifications: * Colour: Ivory * Weight: 4kg * Lath Material: Ethically-Sourced Varnished Pine * Rach End Material: Powder-Coated Cast Iron * Rope Material: Cotton * Height: 140mm/14cm/5.5 * Width: 560mm/56cm/22 * Depth: 1400mm/140cm/55.1 * Gap Between Fixing Points: 1180mm/118cm/46.5 * Rope Length: 10m * Weight Capacity: 30kg Box Contents: * 1 x Stable Clothes Airer * 1 x Secure Fixing Kit

See full description
Specifications for Clothing Airer Ceiling Pulley 1.4m - Ivory
  • Weight
    4kg
  • Colour
    Ivory
  • Weight Capacity
    30kg
  • Rope Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome