CURVE Designer Coat Hanger, Acrylic, Pack Of 4, Transparent

Order Code: ZT2727487S

£219.99 Inc VAT (20%)


Description

CURVE designer coat hanger, acrylic, pack of 4, transparent. Supplied = assembled. Material = acrylic. Colour = transparent. Length = 450 mm. Height = 80 mm. Product type = coat hangers. The designer coat hanger made of high gloss acrylic. It features a slim design in the middle and rounded ends. The chrome plated, rotating hooks also make hanging up clothing much easier. Cross section 6 x 35 mm, WxH 450 x 80 mm. Suitable for rails up to a of 35 mm.

See full description
Specifications for CURVE Designer Coat Hanger, Acrylic, Pack Of 4, Transparent
  • Pack Quantity
    4
  • Product Type
    Coat Hangers
  • Colour
    Transparent
  • Material
    Acrylic
  • Supplied
    Assembled
  • Height
    80mm
  • Length
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome