Plastic Coat Hanger Black, Pack of 20 PMBASICPL

Order Code: ZT1542245S

£49.99 Inc VAT (20%)


Description

These economical black plastic coat hangers feature a bar for trouser hanging and a chrome hook for reliability. They are also environmentally-friendly as they are made from 80% recycled material. This handy pack of 20 is useful for both businesses and the home and can be used in conjunction with the Alba Garment Coat Rack.
Black plastic coat hangers with chrome hook
Bar for hanging trousers
Made from 80% recycled material
Can be used with the Alba Garment Coat Rack
Pack of 20
Capacity Weight: 2.27kg Per Hook
Dimensions (WxDxH): 450x22x60mm

See full description
Specifications for Plastic Coat Hanger Black, Pack of 20 PMBASICPL
  • MFR Part No.
    ALB00877

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome