TIMELESS Coat Hanger, Diameter 13mm, Pack Of 4, Stainless Steel

Order Code: ZT2727419S

£209.99 Inc VAT (20%)


Description

TIMELESS coat hanger, diameter 13 mm, pack of 4, stainless steel. Supplied = assembled. Material = stainless steel. Colour = stainless steel. Diameter = 13 mm. Product type = coat hangers. With end caps and a rotating hook.

Specifications for TIMELESS Coat Hanger, Diameter 13mm, Pack Of 4, Stainless Steel
  • Colour
    Silver
  • Material
    Stainless Steel
  • Product Type
    Coat Hangers
  • Pack Quantity
    4
  • Diameter
    13mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome