0
1
2
3

Universal Tool Locking Fixture


£174.99 Inc VAT (20%)

See all variants from £174.99

Description

Universal - BT-DIN-CAT Taper Type
Made from cast aluminium with machined carbon steel fittings, these fixtures are an invaluable asset in your machine shop. Universal in use, suitable for BT,
DIN and CAT tool holders. Designed to give maximum protection for your tool holder whilst enabling strong gripping power to be exerted in both horizontal and vertical positions. It is tough but remains light in weight and its compact design makes it ideal for mounting on a work table or tool cart.
Overall dimensions (L x W x H)
Taper size 40: 200 x 155 x 100mm.
Taper size 50: 270 x 210 x 145mm.

Feature Attributes

Colour:
Yellow
Capacity:
1
Additional Features:
For Use With CNC Tool Inserts
To Suit:
BT,DIN,CAT
Type:
Tool Locking Fixture
Product Material:
Cast Aluminium With Machined Carbon Steel Fittings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome