Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Tool Storage
CNC Tool Storage
(34)
Brand
(34)
Bott
(28)
Gedore
(2)
Indexa
(3)
Lista
(1)
Rating
(4)
(4)
Price
£4
£800
£4 - £800
Special Offers
(18)
BulkDiscount
(16)
ClearanceProduct
(1)
ReducedPrice
(1)
Product Type
(11)
CNC Insert
(1)
CNC Tool Holding Insert
(1)
CNC Tool Insert
(4)
Drawer
(1)
Holding Rails
(2)
+2 more
Type
(7)
CNC Insert VDI 60
(1)
CNC Tool Blocks
(1)
CNC Tool Inserts
(2)
Tool Locking Fixture
(3)
Accessory Type
(7)
CNC Tool Insert
(5)
Drawer Kit
(1)
Shelf
(1)
Length
(2)
8
(1)
12
(1)
To Suit
(14)
BOT4064020F
(2)
BT
(3)
Capto C6
(1)
CAT
(3)
DIN
(3)
+2 more
Capacity
(7)
1
(3)
3 sections of a tool block or tool carrier and the diameter is 41mm
(1)
3 sections of a tool block or tool carrier and the diameter is 46mm
(1)
100kg
(2)
Colour
(29)
Anthracite Grey
(1)
Black
(10)
Blue
(1)
Crimson Red
(1)
Gentian Blue
(1)
+2 more
Product Material
(7)
Cast Aluminium With Machined Carbon Steel Fittings
(3)
High Impact Plastic
(4)
Additional Features
(14)
5 Year Manufactur's Warranty
(1)
5 Year Manufacturer's Warranty
(1)
CNC Tool Storage Drawer - Supplied empty, may be equipped with tool holding drawer frames and tool inserts. (Sold Separately)
(1)
CNC Tool Storage Shelf extendable. Holds up to 80kg, tool inserts fit directly onto shelf (requires tool inserts. The useable space for tool inserts is 3 x 625mm for example, when using 50mm tool inserts, the maximum amount that would fit in 3 rows is 36. (Sold Separately)
(1)
CNC Tool Storage Shelf for carriers - extendable. Holds up to 80kg, will require 3 tool carriers and tool inserts.(Sold Separately)
(1)
+6 more
Overall Height
(6)
55mm
(2)
60mm
(1)
100mm
(2)
140mm
(1)
Tools & Machining
Tool Storage
CNC Tool Storage
Find CNC Tool Storage Products
Sort By
List View
Grid View
CNC Tool Inserts
By
Bott
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£4.59
Inc VAT
View 4 Variants
Universal Tool Locking Fixture
By
Indexa
Get it by
Wed, 23rd Apr
From
£179.99
Inc VAT
View 3 Variants
Cubio CNC Drawer Inserts
By
Bott
Get it in
15-18
working days
#ReducedPrice
From
£83.99
Inc VAT
Up to 6.5% off
View 8 Variants
12.062 NC Tool Storage Pot for SK40 Toolholders
By
Lista
Get it in
12-15
working days
£5.39
each
Inc VAT
£5.59
3.5% off
15
Add To Basket
Minimum order quantity: 15.
CNC Storage Cupboard
By
Bott
Get it in
12-15
working days
From
£102.99
Inc VAT
View 2 Variants
Galvanised Steel Shelf with 100kg UDL Capacity
By
Bott
Get it in
12-15
working days
#BulkDiscount
£49.99
Inc VAT
1
Add To Basket
CNC Tool Insert Capto C5
By
Bott
Get it in
12-15
working days
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
CNC Tool Trolley Door Kits
By
Bott
Get it in
10-15
working days
From
£169.99
Inc VAT
View 4 Variants
CNC Tool Blocks
By
Bott
Get it in
20-25
working days
#BulkDiscount
From
£54.99
Inc VAT
View 3 Variants
CNC insert ISO 35 / BT35 / SK35 / Morse 4. WxDxH: 75x115x60mm. plastic black
By
Bott
Get it in
14-27
working days
#BulkDiscount
£9.49
Inc VAT
1
Add To Basket
CNC insert VDI 60. WxDxH: 100x115x70mm. plastic black
By
Bott
Get it in
14-27
working days
#BulkDiscount
£10.99
Inc VAT
1
Add To Basket
CNC insert empty. WxDxH: 100x115x70mm. plastic black
By
Bott
Get it in
14-27
working days
#BulkDiscount
£45.99
Inc VAT
1
Add To Basket
CNC Insert Capto, Plastic Black
By
Bott
Get it in
14-27
working days
#BulkDiscount
From
£8.49
Inc VAT
View 2 Variants
Tool Holding Rail W.O.Holder
By
Gedore
Get it in
2-7
working days
#BulkDiscount
From
£10.99
Inc VAT
View 2 Variants