CNC Tool Insert Capto C5

CNC Tool Insert Capto C5

Order Code: ZT1018331XCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%

Currently unavailable

Description

The core of the CNC tool storage system are the easy to fit tool holding inserts that simply clip into a tool holder or carrier frame.

Product material: ABS.

Specifications for CNC Tool Insert Capto C5
  • Type
    CNC Tool Blocks
  • Additional Features
    5 Year Manufacturer's Warranty
  • Colour
    Black
  • Product Material
    High Impact Plastic
  • Overall Width
    75mm
  • Overall Depth
    115mm
  • MFR Part No.
    15002095
  • Overall Height
    60mm
  • Accessory Type
    CNC Tool Insert